Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
34x14.2x1.5mm Disc Spring Washer - Steel (50 CR V4) - Phosphated
By Qualfast
Order Code:
ZT3307299S
£0.56
each
Inc VAT (20%)
£14.00 minimum order value
Quantity
Price
Discount
1 - 49
£0.56
0%
50 - 99
£0.53
5.5%
100 +
£0.49
12.5%
Add to basket
Minimum order quantity: 25.
Get it in
21-28
working days
Available
GBP
14.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/34x14-2x1-5mm-disc-spring-washer-steel-50-cr-v4-phosphated/p/ZT3307299S
Add to quotation
View all Disc Spring Washers
Description
For critical applications.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 34x14.2x1.5mm Disc Spring Washer - Steel (50 CR V4) - Phosphated
Hole Diameter
14.2mm
Material
Steel
Surface Treatment
Phosphated
Thickness
1.5mm
Material Technical
50 Cr V4
di
14.2
D
14.2mm
di (H12)
14.2
de
34
F
2984
t
1.5
Diameter
14.2mm
l0
2.55
Outer Diameter
34
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome