Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
35.5x18.3x1.25mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
By Qualfast
Order Code:
ZT3925589S
£0.73
each
Inc VAT (20%)
£36.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.73
0%
50 - 99
£0.70
4%
100 - 199
£0.67
8%
200 - 499
£0.64
12.5%
500 +
£0.61
16.5%
Add to basket
Minimum order quantity: 50.
Get it in
10-14
working days
Available
GBP
36.50
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/35-5x18-3x1-25mm-type-a-heavy-disc-spring-washer-st-st-din-2093a-c/p/ZT3925589S
Add to quotation
View all Disc Spring Washers
Description
Disc spring type A (heavy)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 35.5x18.3x1.25mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
Thickness
1.25mm
Material
Stainless Steel
Leading Standard
DIN 2093 A/C
Hole Diameter
18.3mm
Material Technical
A2 (1.4310)
DIN
2093-A/C
l0
2.15
Outer Diameter
35.5
di (H12)
18.3
de
35.5
di
18.3
Diameter
18.3mm
t
1.25
D
18.3mm
Type No.
A (heavy)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome