Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
40x14.3x2.0mm Disc Spring Washer - Phosphated DIN 2093
By Qualfast
Order Code:
ZT3307125S
£0.72
each
Inc VAT (20%)
£18.00 minimum order value
Add to basket
Minimum order quantity: 25.
Get it in
21-28
working days
Available
GBP
18.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/40x14-3x2-0mm-disc-spring-washer-phosphated-din-2093/p/ZT3307125S
Add to quotation
View all Disc Spring Washers
Description
Type A - Heavy Execution
Type B - Medium Execution
Type C - Light Execution
Specifications
Technical Information
Specifications for 40x14.3x2.0mm Disc Spring Washer - Phosphated DIN 2093
Leading Standard
DIN 2093
Material
Spring Steel
Hole Diameter
14.2mm
Surface Treatment
Phosphated
Thickness
2mm
Material Technical
50 Cr V4
DIN
2093-A/C
t
2
l0
3.05
D
14.2mm
di
14.2
di (H12)
14.2
Diameter
14.2mm
F
4766
de
40
Outer Diameter
40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome