Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
40x20.4x2.5mm Disc Spring Washer - Phosphated DIN 2093
By Qualfast
Order Code:
ZT3307148S
£0.72
each
Inc VAT (20%)
£18.00 minimum order value
Quantity
Price
Discount
1 - 49
£0.72
0%
50 - 99
£0.69
4%
100 - 199
£0.66
8.5%
200 - 499
£0.63
12.5%
500 +
£0.60
16.5%
Add to basket
Minimum order quantity: 25.
Get it in
21-28
working days
Available
GBP
18.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/40x20-4x2-5mm-disc-spring-washer-phosphated-din-2093/p/ZT3307148S
Add to quotation
View all Disc Spring Washers
Description
Type A - Heavy Execution
Type B - Medium Execution
Type C - Light Execution
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 40x20.4x2.5mm Disc Spring Washer - Phosphated DIN 2093
Hole Diameter
20.4mm
Material
Spring Steel
Leading Standard
DIN 2093
Surface Treatment
Phosphated
Thickness
2.5mm
Material Technical
50 Cr V4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome