Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
40x20.4x2mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
By Qualfast
Order Code:
ZT3925584S
£1.83
each
Inc VAT (20%)
£45.75 minimum order value
Quantity
Price
Discount
1 - 49
£1.83
0%
50 - 99
£1.76
4%
100 - 199
£1.68
8%
200 +
£1.61
12%
Add to basket
Minimum order quantity: 25.
Get it in
21-28
working days
Available
GBP
45.75
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/40x20-4x2mm-type-a-heavy-disc-spring-washer-st-st-din-2093a-c/p/ZT3925584S
Add to quotation
View all Disc Spring Washers
Description
Disc spring type A (heavy)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 40x20.4x2mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
Material
Stainless Steel
Hole Diameter
20.4mm
Leading Standard
DIN 2093 A/C
Thickness
2mm
Material Technical
A2 (1.4310)
Outer Diameter
40
l0
2.8
D
20.4mm
Type No.
A (heavy)
de
40
t
2
di
20.4
Diameter
20.4mm
DIN
2093-A/C
di (H12)
20.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome