Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
56x28.5x1.5mm Disc Spring Washer - Phosphated DIN 2093C
By Qualfast
Order Code:
ZT3925558S
£0.74
each
Inc VAT (20%)
£7.40 minimum order value
Quantity
Price
Discount
1 - 49
£0.74
0%
50 - 99
£0.71
4%
100 - 199
£0.68
8%
200 - 499
£0.65
12%
500 +
£0.62
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
21-28
working days
Available
GBP
7.40
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/56x28-5x1-5mm-disc-spring-washer-phosphated-din-2093c/p/ZT3925558S
Add to quotation
View all Disc Spring Washers
Description
Disc spring for critical applications type C (light)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 56x28.5x1.5mm Disc Spring Washer - Phosphated DIN 2093C
Material
Spring Steel
Leading Standard
DIN 2093 C
Thickness
1.5mm
Surface Treatment
Phosphated
Hole Diameter
28.5mm
Material Technical
50 Cr V4
F
4238
Outer Diameter
56
de
56
DIN
2093-C
di
28.5
EN
16983-C
di (H12)
31
Type No.
C (Light)
t
1.8
l0
4.15
Diameter
28.5mm
D
28.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome