Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
6x3.2x0.3mm Disc Spring Washer - Phosphated DIN 2093
By Qualfast
Order Code:
ZT3306966S
£0.16
each
Inc VAT (20%)
£16.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.16
0%
100 - 499
£0.15
6.5%
500 - 999
£0.14
12.5%
1000 +
£0.13
19%
Add to basket
Minimum order quantity: 100.
Get it in
21-28
working days
Available
GBP
16.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/6x3-2x0-3mm-disc-spring-washer-phosphated-din-2093/p/ZT3306966S
Add to quotation
View all Disc Spring Washers
Description
Type A - Heavy Execution
Type B - Medium Execution
Type C - Light Execution
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6x3.2x0.3mm Disc Spring Washer - Phosphated DIN 2093
Surface Treatment
Phosphated
Material
Spring Steel
Hole Diameter
3.2mm
Leading Standard
DIN 2093
Thickness
0.3mm
l0
0.45
DIN
2093-A/C
t
0.3
D
3.2mm
Diameter
3.2mm
di
3.2
de
6
F
119
Outer Diameter
6
di (H12)
3.2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome