Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
8x4.2x0.3mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
By Qualfast
Order Code:
ZT3925551S
£0.12
each
Inc VAT (20%)
£24.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.12
0%
500 +
£0.11
8.5%
Add to basket
Minimum order quantity: 200.
Get it in
21-28
working days
Available
GBP
24.00
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/8x4-2x0-3mm-type-a-heavy-disc-spring-washer-st-st-din-2093a-c/p/ZT3925551S
Add to quotation
View all Disc Spring Washers
Description
Disc spring type A (heavy)
Specifications
Technical Information
Specifications for 8x4.2x0.3mm Type-A Heavy Disc Spring Washer - St/St DIN 2093A/C
Hole Diameter
4.2mm
Material
Stainless Steel
Leading Standard
DIN 2093 A/C
Thickness
0.3mm
Material Technical
A2 (1.4310)
Type No.
A (heavy)
Diameter
4.2mm
de
8
DIN
2093-A/C
di
4.2
l0
0.55
D
4.2mm
di (H12)
4.2
Outer Diameter
8
t
0.3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome