Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Disc Spring Washers
90x46x3.5mm Disc Spring Washer - Phosphated DIN 2093B
By Qualfast
Order Code:
ZT3925568S
£5.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
1
Add to basket
Get it in
21-28
working days
Available
GBP
5.49
https://www.zoro.co.uk/shop/fasteners/disc-spring-washers/90x46x3-5mm-disc-spring-washer-phosphated-din-2093b/p/ZT3925568S
Add to quotation
View all Disc Spring Washers
Description
Disc spring for critical applications type B (medium)
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 90x46x3.5mm Disc Spring Washer - Phosphated DIN 2093B
Material
Spring Steel
Leading Standard
DIN 2093 B
Surface Treatment
Phosphated
Thickness
3.5mm
Hole Diameter
46mm
Material Technical
50 Cr V4
de
90
EN
16983-B
l0
6
Outer Diameter
90
di
46
DIN
2093-B
F
14161
di (H12)
46
D
46mm
Diameter
46mm
Type No.
B (Medium)
t
3.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome