EY74A2XT32 Brushless Drill/Driver & Systainer Case 18V Bare Unit

Order Code: ZT3113620S

£209.99 Inc VAT (20%)


Description

The Panasonic EY74A2 Drill Driver is fitted with a brushless motor that increases efficiency as well as the life of the machine by reducing the amount of friction. Its speed control function provides optimum drilling efficency, even in tough jobs, as well as an electric brake for complete control. The ergonomic shape enables ultimate comfort of the user. The drill driver also comes equipped with a handy LED job light to illuminate dark work areas and a belt hook for easy storage. Jobsites make tough demands on Power Tools. Unexpected water contact or exposure to dust can cause a malfunction of the tool, leading to trouble and delays. Panasonic have developed the Tough Tool IP range (which inculdes this machine) for exceptional resistance to water and dust. Tough Tool IP is a reassuring presence in the most difficult conditions. Compatible with both 14.4V and 18V Panasonic batteries. Specification: No Load Speed: 20-480/70-1, 580/min. Torque: 18 Settings + Drill, 32/50Nm Clutch Torque: 0.5-4.4Nm Capacity: Wood 38mm, Metal 13mm, Holesaw Wood/Metal 33mm The Panasonic EY74A2XT32 Brushless Drill/Driver comes as a Bare Unit, No Battery or Charger. It is supplied in a handy Systainer Case. The Systainer Case System is widely used in the power tool industry by Festool, Mafell and other brands, so the tradesman can stack and connect our cases with any of the other Systainer cased brands.

See full description
Specifications for EY74A2XT32 Brushless Drill/Driver & Systainer Case 18V Bare Unit
  • Chuck Type
    13mm Keyless
  • Power Source
    Cordless 18V
  • Maximum Torque
    50Nm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome