0
1

Hose Clip Hi-Grip Flex- Drive

Order Code: ZT1073758X

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.454%
20 - 49£3.308%
50 - 99£3.1612%
100 +£3.0216%


Description

Bends through 90° to reach otherwise inaccessible clips. High impact Hi Grip handle. Drive shaft has 1/4" hex drive fitted with 7mm (single hex) removable adaptor.
Also features swivel collar at drive end.
Overall length: 280mm.

Specifications for Hose Clip Hi-Grip Flex- Drive
  • Overall Width
    30mm
  • Overall Depth
    30mm
  • Type
    Flex-Driver
  • Handle Material
    Polycarbonate
  • Overall Height
    275mm
  • Socket Driver Bit
    7mm
  • Blade Material
    Chrome Vanadium Steel
  • MFR Part No.
    662-9990

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome