Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Drywall Screws
100 Pkg M6 Mounting Screws and Cage Nuts for Server Rack Cabinet
By StarTech.com
Order Code:
ZT1088869S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/fasteners/drywall-screws/100-pkg-m6-mounting-screws-and-cage-nuts-for-server-rack-cabinet/p/ZT1088869S
Add to quotation
View all Drywall Screws
Description
100 Pkg M6 Mounting Screws and Cage Nuts
Specifications
Specifications for 100 Pkg M6 Mounting Screws and Cage Nuts for Server Rack Cabinet
Length
12mm
Width
6mm
Weight
1009.922kg
Colour
Silver
MFR Part No.
CABSCREWM62
Material
Metal
Type
Screw
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome