3.5 x 25mm FX4 Drywall Screw Bugle Head, Phosphated, Fine (Pack of 1000)

Order Code: ZT4796473S

£7.39 Inc VAT (20%)
£7.997.5% off


Description

The FX4 drywall screw is perfect for quickly and securely fastening plasterboard to studs without pre-drilling. Its bugle head ensures screws are fixed at the correct depth, providing a smooth, professional finish.

Features and Benefits
• Ensures the screw is set to the correct depth without damaging the plasterboard
• Enables quick penetration and strong initial grip, reducing the need for pre-drilling and speeding up the installation process
• Made from corrosion-resistant materials to enhance the durability and working life of the screw
• Versatile screws suitable for use in light steel and wooden studs for flexible applications
• Fully threaded to ensure secure fastening and stability
• Available in both fine and coarse threads to suit your requirements

Typical Applications
• Fastening plasterboard to light steel studs in offices, retail spaces, and other commercial structures
• Attaching gypsum boards to steel framing in drop ceiling systems

See full description
Specifications for 3.5 x 25mm FX4 Drywall Screw Bugle Head, Phosphated, Fine (Pack of 1000)
  • Length
    25mm
  • Surface Treatment
    Phosphated
  • MFR Part No.
    0004T67
  • Thread
    Fine
  • System of Measurement
    Metric
  • Head Shape
    Bugle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome