3.5 X 32MM Black Fine Thread Drywall Screws
0
1
2
3

3.5 X 32MM Black Fine Thread Drywall Screws

Order Code: ZT1111848XCopy

£0.02each Inc VAT (20%)
£20.00 minimum order value

Minimum order quantity: 1000.
Currently unavailable

Description

Black Drywall Screws: Fine Thread
Hardened carbon steel screws with an extremely corrosion resistant phosphate finish. Self-starting needle point and twin threads for fast fixing of dry lining and plasterboard to timber framing and studs without the need for pre-drilling. Bugle head sets the screw to the correct depth without tearing the plasterboard lining paper. The length of screw selected for any specific thickness of board should be sufficient to give 25mm penetration into the timber framing. No.2 Phillips head.

See full description
Specifications for 3.5 X 32MM Black Fine Thread Drywall Screws
  • Surface Treatment
    Black
  • Length
    32mm
  • Driving Features
    Phillips
  • Material
    Steel
  • Size
    3.5mm