0
1
2
3
4
5

DeWalt Collated Drywall Screws Coarse Thread 3.5X45MM (Pk-1000)

Order Code: ZT1037652P

£29.99 Inc VAT (20%)


Description

Coarse thread screws collated per 50 screws. With a bugle head, black phosphate finish and presented in strips. This product comes in a pack of 1000 and is suitable for use with most collated screwdrivers. Suitable for DeWALT ®, Powers®, HILTI®, Makita®, Senco® and the majority of other competitor screwdrivers.

Features and Benefits
• Possess a sharp and consistent needle point to allow for easy application
• Strip design ensures simple installation and prevents screws from jamming
• Sleek black phosphate coating for bolstered corrosion resistance

Typical Applications
• Coarse thread makes them ideal for use on Drywall and fastening wooden profiles

See full description
Specifications for DeWalt Collated Drywall Screws Coarse Thread 3.5X45MM (Pk-1000)
  • Box Quantity
    1000
  • Length
    45mm
  • Size
    3.5mm
  • Driving Features
    Phillips
  • MFR Part No.
    DWF4100450
  • Surface Treatment
    Phosphated
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome