Drywall Screws 9 x 2 9/16"-4.2 x 65mm Pack of 100

Order Code: ZT4965438S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Securfix Drywall Screws 9 x 2 9/16"-4.2 x 65mm | Pack of 100 Cross drive Bugle head Black Phosphate

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Drywall Screws 9 x 2 9/16"-4.2 x 65mm Pack of 100
  • Diameter
    4.2mm
  • Head Type
    Bugle
  • Length
    65mm
  • Pack Quantity
    100
  • Thread
    4.2 x 65mm
  • Product Type
    Drywall Screws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome