Drywall Screws 9 x 3 15/16"-4.2 x 100mm Pack of 500

Order Code: ZT4966096S

£18.99 Inc VAT (20%)


Description

Securfix Drywall Screws 9 x 3 15/16"-4.2 x 100mm | Pack of 500 Cross drive Bugle head Black Phosphate

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Drywall Screws 9 x 3 15/16"-4.2 x 100mm Pack of 500
  • Product Type
    Drywall Screws
  • Thread
    4.2 x 100mm
  • Length
    100mm
  • Pack Quantity
    500
  • Diameter
    4.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome