Drywall Screws 9 x 3"-4.2 x 75mm Pack of 500

Order Code: ZT4966536S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Securfix Drywall Screws 9 x 3"-4.2 x 75mm | Pack of 500 Cross drive Bugle head Black Phosphate

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Drywall Screws 9 x 3"-4.2 x 75mm Pack of 500
  • Head Type
    Bugle
  • Thread
    4.2 x 75mm
  • Diameter
    4.2mm
  • Product Type
    Drywall Screws
  • Pack Quantity
    500
  • Length
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome