F-31153 PH2 3.9 Gauge Fine, Collated Drywall Screws 35mm (Box of x1000)

Order Code: ZT1043901P

£29.99 Inc VAT (20%)


Description

Black phosphate collated fasteners for dry wall applications in steel and wood, compatible with the Makita DFR440 and DFR550 screwguns. These Phillips size 2 screws are manufactured to DIN1812 certified to 48 hour salt spray test.

Features:

• High quality non jamming tapes.
• Black phosphate collated screws.
• Applications: Autofeed, Drywall, dry-lining, plasterboard, steel and wood.
• Very fast and reliable auto-feed screwing with minimal jamming.
• Symmetrical head-geometry with centring-tip for optimised results in the event of reinforcement.
• Manufactured to DIN1812 certified to 48 hour salt spray test.
• For use with collated screwguns including the DFR440 / DFR550 and 6843 / 6844 / 6833 / 6834 / 6835 / 6836

Specification:

• Screws per Strip: 50.
• Pack Qty: 20 Strips

See full description
Specifications for F-31153 PH2 3.9 Gauge Fine, Collated Drywall Screws 35mm (Box of x1000)
  • Surface Treatment
    Black
  • Driving Features
    Phillips
  • Length
    35mm
  • Material
    Steel
  • Box Quantity
    1000 screws (50 strips, 20 screws per strip Phillips PH2).
  • Size
    3.9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome