M10X34 Expanding Plug Brass

Order Code: ZT1074069X

£0.61each Inc VAT (20%)
£3.05 minimum order value
£0.6911.5% off
QuantityPriceDiscount
1 - 49£0.610%
50 - 99£0.593.5%
100 - 199£0.568%
200 - 499£0.5411.5%
500 +£0.5116.5%

Minimum order quantity: 5.
Order by 3pm, get it Tomorrow

Description

Special features of expanding plugs:
Provided with a conical inner side, expanding equally against the wall of the hole during tightening
Application for installation through the fixture hole

Drilling depth = fixing part + coating layer + length of plug + 10 mm.
Length of screw = fixing part + coating layer + length of plug.
It is advised to take a safetyfactor

See full description
Specifications for M10X34 Expanding Plug Brass
  • Material Application
    Concrete
    Massive Wood
    Stone
    Brick
    Tiles
  • Thread Size
    M10
  • Drill Size
    13mm
  • Material
    Brass
  • Type
    Expanding Plug
  • Length
    34mm
  • Diameter
    12mm
  • Resistant Properties
    Corrosion
    Resistant against Temperatures up to 200°C
  • m
    34
  • Concrete > C20/25
    1.6
  • Drill Diameter
    12
  • L
    34mm
  • d-D
    M10
  • Thread
    Metric thread
  • P
    1.5
  • d2
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome