105mm St/St Int. CIRCLIPDIN472 (BX-10)

Order Code: ZT3925612S

£409.99 Inc VAT (20%)


Description

Circlips simplify designs and linked with lower installation costs are the ideal item for Internal DIN 472

Specifications for 105mm St/St Int. CIRCLIPDIN472 (BX-10)
  • Material
    Stainless Steel
  • Nominal Diameter
    105mm
  • Product Type
    Circlip External
  • Ring b
    8.7
  • Nominal Size Bore d1
    105
  • Ring d3
    112
  • Diameter
    105mm
  • BS
    3673-4
  • NF
    E22-165
  • Material Technical
    1.4122/1.4021
  • Ring s
    4
  • Groove m (H13)
    4.15
  • For Nominal Size
    105
  • Ring d4
    85
  • Groove d2
    109
  • DIN
    472
  • Groove N
    6min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome