140mm St/St Int. CIRCLIPDIN472 (BX-10)

Order Code: ZT3925670S

£369.99 Inc VAT (20%)


Description

Circlips simplify designs and linked with lower installation costs are the ideal item for Internal DIN 472

Specifications for 140mm St/St Int. CIRCLIPDIN472 (BX-10)
  • Material
    Stainless Steel
  • Nominal Diameter
    140mm
  • Product Type
    Circlip External
  • NF
    E22-165
  • Ring s
    4
  • Diameter
    140mm
  • Material Technical
    1.4122/1.4021
  • Ring d4
    116.5
  • Nominal Size Bore d1
    140
  • Groove d2
    144
  • For Nominal Size
    140
  • Ring d3
    147
  • BS
    3673-4
  • Groove m (H13)
    4.15
  • DIN
    472
  • Ring b
    10.7
  • Groove N
    6min
  • MFR Part No.
    51437.140.001