31mm St/St Int. CIRCLIPDIN472 (BX-25)

Order Code: ZT3925628S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Circlips simplify designs and linked with lower installation costs are the ideal item for Internal DIN 472

Specifications for 31mm St/St Int. CIRCLIPDIN472 (BX-25)
  • Nominal Diameter
    31mm
  • Material
    Stainless Steel
  • Product Type
    Circlip External
  • Material Technical
    1.4122/1.4021
  • Ring d4
    20
  • DIN
    472
  • BS
    3673-4
  • Ring b
    3.2
  • Ring d3
    33.4
  • NF
    E22-165
  • Groove d2
    32.7
  • Nominal Size Bore d1
    31
  • For Nominal Size
    31
  • Groove m (H13)
    1.3
  • Diameter
    31mm
  • Ring s
    1.2
  • Groove N
    2.6min
  • MFR Part No.
    51437.031.001