0
1
2
3

41mm St/St Int. CIRCLIPDIN472 (BX-25)

Order Code: ZT3374814S

£169.99 Inc VAT (20%)


Description

Circlips simplify designs and linked with lower installation costs are the ideal item for Internal DIN 472

Specifications for 41mm St/St Int. CIRCLIPDIN472 (BX-25)
  • Product Type
    Circlip External
  • Nominal Diameter
    41mm
  • Material
    Stainless Steel
  • Nominal Size Bore d1
    41
  • Groove d2
    43.5
  • Material Technical
    1.4122/1.4021
  • NF
    E22-165
  • BS
    3673-4
  • Groove m (H13)
    1.85
  • For Nominal Size
    41
  • Ring b
    4
  • Diameter
    41mm
  • Ring s
    1.75
  • Ring d4
    29
  • Ring d3
    44.5
  • DIN
    472
  • Groove N
    3.8min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome