43mm St/St Int. CIRCLIPDIN472 (BX-25)

Order Code: ZT3925632S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Circlips simplify designs and linked with lower installation costs are the ideal item for Internal DIN 472

Specifications for 43mm St/St Int. CIRCLIPDIN472 (BX-25)
  • Material
    Stainless Steel
  • Nominal Diameter
    43mm
  • Product Type
    Circlip External
  • Diameter
    43mm
  • DIN
    472
  • Groove d2
    45.5
  • For Nominal Size
    43
  • Ring d4
    29.6
  • NF
    E22-165
  • Groove m (H13)
    1.85
  • Ring d3
    46.5
  • Nominal Size Bore d1
    43
  • Ring s
    1.75
  • Material Technical
    1.4122/1.4021
  • BS
    3673-4
  • Ring b
    4.2
  • Groove N
    3.8min
  • MFR Part No.
    51437.043.001