44mm St/St Int. CIRCLIPDIN472 (BX-25)

Order Code: ZT3925643S

£59.99 Inc VAT (20%)
£72.9917.5% off
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Circlips simplify designs and linked with lower installation costs are the ideal item for Internal DIN 472

Specifications for 44mm St/St Int. CIRCLIPDIN472 (BX-25)
  • Nominal Diameter
    44mm
  • Product Type
    Circlip External
  • Material
    Stainless Steel
  • DIN
    472
  • BS
    3673-4
  • Ring s
    1.75
  • Material Technical
    1.4122/1.4021
  • For Nominal Size
    44
  • Ring d3
    47.5
  • Ring d4
    32
  • Groove d2
    46.5
  • Nominal Size Bore d1
    44
  • Groove m (H13)
    1.85
  • Ring b
    4.2
  • Diameter
    44mm
  • NF
    E22-165
  • Groove N
    3.8min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome