5MM DIN 471 External Circlips

Order Code: ZT1415736X

£0.22each Inc VAT (20%)
£1.10 minimum order value
QuantityPriceDiscount
1 - 99£0.220%
100 - 199£0.215%
200 - 499£0.209.5%
500 +£0.1914.5%

Minimum order quantity: 5.
Order by 3pm, get it Tomorrow

Description

Circlips simplify designs and linked with lower installation costs are the ideal item for replacing more traditional fasteners. All are manufactured from carbon steel with a phospate finish.
Conform to: DIN471

Specifications for 5MM DIN 471 External Circlips
  • Leading Standard
    DIN 471
  • Product Type
    Circlip External
  • Material
    Spring Steel
  • Nominal Diameter
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome