95mm St/St Int. CIRCLIPDIN472 (BX-1)

Order Code: ZT3925639S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 - 19£12.238%
20 +£11.7012%


Description

Circlips simplify designs and linked with lower installation costs are the ideal item for Internal DIN 472

Specifications for 95mm St/St Int. CIRCLIPDIN472 (BX-1)
  • Material
    Stainless Steel
  • Product Type
    Circlip External
  • Nominal Diameter
    95mm
  • BS
    3673-4
  • DIN
    472
  • Material Technical
    1.4122/1.4021
  • Ring d3
    100.5
  • Ring d4
    76.5
  • Ring s
    3
  • For Nominal Size
    95
  • Nominal Size Bore d1
    95
  • NF
    E22-165
  • Groove d2
    98.5
  • Diameter
    95mm
  • Ring b
    8.1
  • Groove m (H13)
    3.15
  • Groove N
    5.3min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome