0
1

102 Piece Aluminium Rivet Assortment Kit

Order Code: ZT1073508X

£1.79 Inc VAT (20%)
£1.895% off
QuantityPriceDiscount
1 - 19£1.790%
20 - 49£1.724%
50 - 99£1.658%
100 - 199£1.5811.5%
200 +£1.5016%


Description

Supplied in a transparent plastic box, this 102 piece rivet set contains metric sized aluminium rivets. The set contains sizes 3.2 x 8mm all the way up to 4.8 x 16mm to suit a variety of needs.

Features and Benefits
• 102 piece set ensures you have an ample amount of various sized rivets for multiple applications
• Manufactured from aluminium making for an extremely robust yet lightweight product
• Supplied in a transparent plastic box with compartments to help you organise and store your components

Contents
• 3.2 x 8mm - 20
• 3.2 x 9.5mm - 20
• 4.0 x 10mm - 20
• 4.8 x 9mm - 12
• 4.8 x 12.7mm - 12
• 4.8 x 16mm - 18

Typical Applications
• Construction
• Carpentry
• Engineering

See full description
Specifications for 102 Piece Aluminium Rivet Assortment Kit
  • Average Quantity
    102
  • Kit Contents
    (12) 4.8 x 9mm
    (20) 3.2 x 9.5mm
    (18) 4.8 x 16mm
    (20) 3.2 x 8mm
    (12) 4.8 x 12.7mm
    (20) 4.0 x 10mm
  • Material
    Aluminium
  • Product Type
    Rivets
  • Surface Treatment
    Plain
  • Size
    4 x 10mm
    4.8 x 12.7mm
    4.8 x 9mm
    4.8 x 16mm
    3.2 x 8mm
    3.2 x 9.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome