0
1
2

3.5MM-6MM Pozidrive Wood Screw Assortment 1350-Pce + 2 Bits

Order Code: ZT1248795X

£72.99 Inc VAT (20%)


Description

The newest generation of screws for all kinds of wood applications.
These screws have the latest revolutionary properties which makes them applicable for all purposes in soft and hard wood, MDF,
Plywood, Laminated wood and even in all kinds of hard exotic or tropical wood.
The sharp point in combination with the Mooncut enables that the screw starts quickly and eliminate the splitting of the wood.

See full description
Specifications for 3.5MM-6MM Pozidrive Wood Screw Assortment 1350-Pce + 2 Bits
  • Average Quantity
    1350
  • Product Type
    Woodscrew Kit
  • Material
    Steel
  • MFR Part No.
    30950.007.010
  • Size
    6mm
    3.5mm
    5mm
    4mm
  • Surface Treatment
    Zinc Plated
  • Kit Contents
    400 x MF ZPL CSK WOODSCREWS 3,5X25MM
    50 x MF ZPL CSK WOODSCREWS 6X60MM
    1 x MF 1/4" BIT PZ2
    1 x MF 1/4" BIT PZ3
    200 x MF ZPL CSK WOODSCREWS 4X35MM
    200 x MF ZPL CSK WOODSCREWS 4X40MM
    100 x MF ZPL CSK WOODSCREWS 5X40MM
    200 x MF ZPL CSK WOODSCREWS 4X30MM
    100 x MF ZPL CSK WOODSCREWS 5X50MM
    100 x MF ZPL CSK WOODSCREWS 4X45MM
  • Length
    25 - 60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome