3MM-5MM Pozi Raised Cheesehead Wood Screw Kit 1800-Pce + 2 Bits

Order Code: ZT1045502P

£75.99 Inc VAT (20%)


Description

The newest generation of screws for all kinds of wood applications.
These screws have the latest revolutionary properties which makes them applicable for all purposes in soft and hard wood, MDF,
Plywood, Laminated wood and even in all kinds of hard exotic or tropical wood.
The sharp point in combination with the Mooncut enables that the screw starts quickly and eliminate the splitting of the wood.

See full description
Specifications for 3MM-5MM Pozi Raised Cheesehead Wood Screw Kit 1800-Pce + 2 Bits
  • Length
    16 - 50mm
  • Product Type
    Woodscrew Kit
  • Average Quantity
    1800
  • Size
    3.5mm
    4mm
    3mm
    5mm
  • Kit Contents
    200 x MF ZPL RCHSHD WOODSCREWS 4X25MM
    50 x MF ZPL RCHSHD WOODSCREWS 5X40MM
    100 x MF ZPL RCHSHD WOODSCREWS 4X40MM
    1 x MF 1/4" BIT PZ1
    200 x MF ZPL RCHSHD WOODSCREWS 4X16MM
    200 x MF ZPL RCHSHD WOODSCREWS 4X20MM
    100 x MF ZPL RCHSHD WOODSCREWS 5X20MM
    200 x MF ZPL RCHSHD WOODSCREWS 3,5X20MM
    1 x MF 1/4" BIT PZ2
    200 x MF ZPL RCHSHD WOODSCREWS 4X30MM
    200 x MF ZPL RCHSHD WOODSCREWS 3X16MM
    200 x MF ZPL RCHSHD WOODSCREWS 3,5X25MM
    100 x MF ZPL RCHSHD WOODSCREWS 5X30MM
    50 x MF ZPL RCHSHD WOODSCREWS 5X50MM
  • MFR Part No.
    30950.007.012
  • Material
    Steel
  • Surface Treatment
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome