0
1

40 Piece Hose Clip ASSORTMENT-8 Popular Sizes Kit

Order Code: ZT1073507X

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 - 19£4.024%
20 - 49£3.858%
50 - 99£3.6912%
100 +£3.5216%


Description

Supplied in a transparent plastic box, this 40 piece set includes hose clips ranging from 12.7 to 38mm. Manufactured from steel with a BZP, the clips are durable and can be used for a variety of applications.

Features and Benefits
• 40 piece set ensures you always have the correct size to hand
• Contains the most regularly used size hose clips from 12.7 to 38mm
• Bright Zinc Plating (BZP) protects the clips against corrosion as well as general wear and tear
• Manufactured from steel for durability and resilience
• Supplied in a compartmentalised plastic box for ease of organising, storing and transporting your components

Contents
• 5 x 12.7mm
• 7 x 16mm
• 10 x 19mm
• 4 x 22mm
• 3 x 25mm
• 3 x 27mm
• 4 x 35mm
• 4 x 38mm

Typical Applications
• Gardening
• Automotive
• Agricultural

See full description
Specifications for 40 Piece Hose Clip ASSORTMENT-8 Popular Sizes Kit
  • Average Quantity
    40
  • Material
    Steel
  • Product Type
    Clips
  • Kit Contents
    (5)12.7mm; (7)16mm; (10)19mm; (4)22mm; (3)25mm; (3)27mm; (4)35mm; (4)38mm
  • Size
    19mm
    16mm
    12.7mm
    38mm
    27mm
    35mm
    22mm
    25mm
  • Surface Treatment
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome