0
1

5MM-10MM Multifast & 4FAST Wall Plugs Assortment, 570 Piece

Order Code: ZT1045498P

£79.99 Inc VAT (20%)


Description

MultiFast nylon plug can be used in almost every construction material,
4Fast 4-way expansion plug creates a very strong anchoring.
Sizes from 5 to 10mm.
Box Quantity: 570

Specifications for 5MM-10MM Multifast & 4FAST Wall Plugs Assortment, 570 Piece
  • Average Quantity
    570
  • MFR Part No.
    30950.009.001
  • Kit Contents
    100 x 4FAST 6mm
    100 x MULTIFAST 6mm
    25 x MULTIFAST 10mm
    200 x 4FAST 5mm
    20 x 4FAST 12mm
    50 x 4FAST 8mm
    50 x MULTIFAST 8mm
    25 x 4FAST 10mm
  • Product Type
    Wallplugs Assortment
  • Material
    Nylon
  • Size
    10mm
    6mm
    8mm
    12mm
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome