0
1

92 Piece Hook & Eye Bolt Assortment Kit

Order Code: ZT1073510X

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.254%
20 - 49£3.128%
50 - 99£2.9812%
100 +£2.8516%


Description

Supplied in a transparent plastic box, this hook and eye bolt kit contains various metric sized components including round eye bolts, cup hooks and L-hooks. Comprised of 92 pieces, the kit is supplied in a transparent compartmentalised box.

Features and Benefits
• 92 piece set ensures you have the right component to hand no matter the application
• Easy selection of the correct piece due to the transparent nature of the box
• Supplied in a transparent box to help you organise your components

Contents
• Round eye bolt: 12mm x 15, 20mm x 10, 40mm x 8
• Cup hook: 12mm x 6, 22mm x 8, 30mm x 6, 40mm x 4
• L-hook: 20mm x 12, 25mm x 10, 30mm x 5, 40mm x 8

Typical Applications
• Industrial
• Institutional
• Workshops

See full description
Specifications for 92 Piece Hook & Eye Bolt Assortment Kit
  • Average Quantity
    92
  • Material
    Assorted
  • Kit Contents
    Cup hook (6) 30mm
    L- hook (6) 30mm
    Round eye bolt (8) 40mm
    Round eye bolt (10) 20mm
    Cup hook (4) 40mm
    Round eye bolt (14) 12mm
    L- hook (10) 25mm
    L- hook (8) 40mm
    Cup hook (6) 12mm
    L- hook (12) 20mm
    Cup hook (8) 22mm
  • Product Type
    Hook And Eye Bolt Kit
  • Size
    25mm
    22mm
    40mm
    12mm
    20mm
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome