Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Fastener Assortments
Assorted Nuts and Bolts 8/10/12 - 371A
By AUTOBAR
Order Code:
ZT3954022S
£5.69
each
Inc VAT (20%)
£165.01 minimum order value
Quantity
Price
Discount
1 - 49
£5.69
0%
50 +
£5.46
4%
Add to basket
Minimum order quantity: 29.
Get it by
Thu, 19th Dec
In Stock
GBP
165.01
https://www.zoro.co.uk/shop/fasteners/fastener-assortments/assorted-nuts-and-bolts-8-10-12-371a/p/ZT3954022S
Add to quotation
View all Fastener Assortments
Description
AUTOBAR Assorted Nuts and Bolts 8/10/12 - 371A 371A
Tags:
#BulkDiscount
Specifications
Specifications for Assorted Nuts and Bolts 8/10/12 - 371A
Product Type
Assorted Nuts and Bolts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome