Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Fastener Assortments
Assorted Small Metric Nuts Bolts - 136A
By AUTOBAR
Order Code:
ZT3953903S
£4.39
each
Inc VAT (20%)
£237.06 minimum order value
Quantity
Price
Discount
1 - 99
£4.39
0%
100 +
£4.21
4%
Add to basket
Minimum order quantity: 54.
Get it by
Thu, 19th Dec
In Stock
GBP
237.06
https://www.zoro.co.uk/shop/fasteners/fastener-assortments/assorted-small-metric-nuts-bolts-136a/p/ZT3953903S
Add to quotation
View all Fastener Assortments
Description
Nuts & Bolts M4-M8
Tags:
#BulkDiscount
Specifications
Specifications for Assorted Small Metric Nuts Bolts - 136A
Product Type
Nuts & Bolts
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome