Cordless Pressure Washer Kit 20V SV20 Series - 2 Batteries

Order Code: ZT2622186S

£219.99 Inc VAT (20%)


Description

• Part of the SV20 Series offering a one battery fits all solution, keeping costs down without compromising on performance.
• Package Includes:

• Model No. - Description
• CP20VPW - 20V SV20 Series Cordless Pressure Washer - Body Only
• CP20VBP2 - 20V 2Ah Lithium-ion Power Tool Battery for SV20 Series (x1)
• CP20VBP4- 20V 4Ah Lithium-ion Power Tool Battery for SV20 Series (x1)
• CP20VMC - 20V Lithium-ion Battery Charger for the SV20 Series
• CP1200CB - Accessory Canvas Tool Storage Bag

• Model No. CP20VPWKIT

See full description
Specifications for Cordless Pressure Washer Kit 20V SV20 Series - 2 Batteries
  • MFR Part No.
    CP20VPWKIT
  • Hose Length
    6m
  • Maximum Pressure
    22bar(320psi)
  • Maximum Water Flow
    120L/hour
  • Motor Power
    130W
  • Supply
    20V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome