Flat & Spring Washer Hardware Kit 790PC

Order Code: ZT1073493X

£5.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.090%
5 - 9£4.894%
10 - 19£4.688%
20 - 49£4.4812%
50 +£4.2816%


Description

Flat & Spring Washers
Contents:
Flat Washers (diameter): 4mm - x120, 5mm - x100, 6mm - x80, 8mm - x50, 10mm - x30 and 12mm - x15.
Spring Washers (diameter): 4mm - x120, 5mm - x100, 6mm - x80, 8mm - x50, 10mm - x30 and 12mm - x15.

Specifications for Flat & Spring Washer Hardware Kit 790PC
  • Product Type
    Washer kit
  • Average Quantity
    790
  • Material
    Steel
  • Kit Contents
    Flat Washers - Ø: (120)4mm; (100)5mm; (80)6mm; (50)8mm; (30)10mm; (15)12mm
    Spring Washers Ø: (120)4mm; (100)5mm; (80)6mm; (50)8mm; (30)10mm; (15)12mm
  • Surface Treatment
    Plain
  • Size
    6mm
    12mm
    10mm
    8mm
    4mm
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome