0
1

Machine Screws & Nuts Steel Metric Pan BZP Kit

Order Code: ZT1073448X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Machine Screws & Nuts
Steel: M3 x 12, M3 x 16, M3 x 20, M4 x 8, M4 x 10, M4 x 12, M4 x 16, M4 x 20, M4 x 25, M5 x 10, M5 x 12, M5 x 16, M5 x 20, M6 x 10, M6 x 12, M6 x 16, M6 x 20 and M6 x 25.
Brass - Plus Washers: 4BA x 3/4, 4BA x 1, 4BA x 11/2, 2BA x 3/4, 2BA x 1 and 2BA x 1 1/2.

Specifications for Machine Screws & Nuts Steel Metric Pan BZP Kit
  • Material
    Steel
  • Kit Contents
    Steel: M3 x 12, M3 x 16, M3 x 20, M4 x 8, M4 x 10, M4 x 12, M4 x 16, M4 x 20, M4 x 25, M5 x 10, M5 x 12, M5 x 16, M5 x 20, M6 x 10, M6 x 12, M6 x 16, M6 x 20 and M6 x 25
  • Product Type
    Nut Kit
  • Average Quantity
    600
  • Surface Treatment
    Zinc Plated
  • Size
    M4 x 10mm
    M6 x 12mm
    M5 x 12mm
    M4 x 25mm
    M5 x 10mm
    M3 x 12mm
    M4 x 16mm
    M5 x 16mm
    M6 x 16mm
    M4 x 12mm
    M3 x 16mm
    M4 x 8mm
    M5 x 20mm
    M6 x 25mm
    M4 x 20mm
    M6 x 20mm
    M3 x 20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome