0
1

Metric Hex Head Set Screw Kit A2 AVG-200PC

Order Code: ZT1073416X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

A2 Stainless Steel Hex Set Screw Kit

Contents:

25 each of M6 x 12, M6 x 16, M6 x 20, M6 x 25
20 each of M8 x 16, M8 x 20, M8 x 25, M8 x 30
10 each of M10 x 25, M10 x 20.

Average quantity: 200 pieces

See full description
Specifications for Metric Hex Head Set Screw Kit A2 AVG-200PC
  • Kit Contents
    25x M6x20mm
    20x M8x25mm
    20x M8x20mm
    10x M10x25mm
    20x M8x30mm
    10x M10x20mm
    20x M8x16mm
    25x M6x25mm
    25x M6x12mm
    25x M6x16mm
  • Product Type
    Screws - Hex Head Set
  • Material
    A2 Stainless
  • Average Quantity
    200
  • Material Grade
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome