0
1

Metric Hex Head Set Screw Kit A4 AVG-200PC

Order Code: ZT1073496X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£32.295%


Description

A4 Stainless Steel Metric Hex Head Screw Kit

Contents:

25 each of M6 x 12, M6 x 16, M6 x 20, M6 x 25
20 each of M8 x 16, M8 x 20, M8 x 25, M8 x 30
10 each of M10 x 25, M10 x 30

Average quantity: 200 pieces

See full description
Specifications for Metric Hex Head Set Screw Kit A4 AVG-200PC
  • Material
    A4 Stainless
  • Kit Contents
    (20) M8x30
    (25) M6x12
    (20) M8x16
    (20) M8x25
    (20) M6x25
    (20) M6x20
    (10) M10x30
    (10) M10x25
    (25) M6x16
    (20) M8x20
  • Average Quantity
    200
  • Product Type
    Hex Head Setscrews
  • Material Grade
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome