0
1

Metric Nut and Washer Kit A2 AVG-890PC

Order Code: ZT1073418X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

A2 Stainless Steel Nuts and Washer Kit + Nyloc Nut Kit

Contents:

Nut and Washer Kit:

Full Nuts: M5 x 150, M6 x 100, M8 x 50, M10 x 25, M12 x 15
Form B: M5 x 200, M6 x 150, M8 x 100, M10 x 50, M12 x 50
Average quantity: 890 pieces

Nyloc Nut Kit:

Nyloc Nuts: M3 x 500, M4 x 250, M5 x 150, M6 x 75, M8 x 50, M10 x 25, M12 x 15, M14 x 10, M16 x 8, M20 x 4
Average quantity: 1087 pieces

See full description
Specifications for Metric Nut and Washer Kit A2 AVG-890PC
  • Product Type
    Nut & Washer Kit
  • Material
    A2 Stainless
  • Kit Contents
    (15) M12 Full Nut
    (25) M10 Full Nut
    (100) M6 Full Nut
    (200) M5 Washer (Form B)
    (50) M8 Full Nut
    (150) M5 Full Nut
    (100) M8 Washer (Form B)
    (50) M10 Washer (Form B)
    (50) M12 Washer (Form B)
    (150) M6 Washer (Form B)
  • Average Quantity
    890
  • Material Grade
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome