0
1

Metric Nylon Insert Nut Kit A2 AVG-890PC

Order Code: ZT1073515X

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 +£33.836%

Order by 3pm, get it Tomorrow

Description

Manufactured from stainless steel to prevent corrosion or where high temperatures and humidity are a consideration.
Suitable for use in the food industry and in situations where hygiene and sterilisation is a priority. Conforms to DIN 985.

Kit contents:
500x M3, 250x M4, 150x M5, 75x M6, 50x M8,
25x M10,15x M12, 10x M14, 8x M16, 4x M20.

Weight: 216kg.

See full description
Specifications for Metric Nylon Insert Nut Kit A2 AVG-890PC
  • Product Type
    Nylon Nut Kit
  • Kit Contents
    M10, M12, M14, M16, M20
    M3, M4, M5, M6, M8.
  • Material
    A2 Stainless
  • Average Quantity
    890
  • Material Grade
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome