0
1

Metric Set Screws, Nuts, Washers BZP Kit

Order Code: ZT1073498X

£15.99 Inc VAT (20%)
£16.995.5% off
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Contents:
Metric: Grade 8.8: M6 x 25, M6 x 40, M8 x 25, M8 x 40, M10 x 25, M10 x 40mm.
UNF: Grade 'S': 1/4 x 3/4, 1/4 x 1, 5/16 x 1, 5/16 x 1 1/4, 3/8 x 1, 3/8 x 1 1/2.
UNC: Grade 'S': 1/4 x 3/4, 1/4 x 1, 5/16 x 1, 5/16 x 1 1/4, 3/8 x 1, 3/8 x 1 1/2.

Specifications for Metric Set Screws, Nuts, Washers BZP Kit
  • Product Type
    Screws
  • Average Quantity
    288
  • Material
    Steel
  • Kit Contents
    Grade 8.8: M6 x 25, M6 x 40, M8 x 25, M8 x 40, M10 x 25, M10 x 40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome