0
1

Metric Skt Head Cap Screw Kit A2 AVG-250PC

Order Code: ZT1073409X

£24.99 Inc VAT (20%)
£25.993.5% off
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%


Description

A2 Stainless Steel Socket Cap Screw Kit

Contents:

25 each of M5 x 12, M5 x 16, M5 x 20, M6 x 12, M6 x 16, M6 x 20, M6 x 25, M8 x 16, M8 x 20, M8 x 25

Average quantity: 250 pieces

See full description
Specifications for Metric Skt Head Cap Screw Kit A2 AVG-250PC
  • Material
    A2 Stainless
  • Kit Contents
    25x M6x12mm
    25x M6x20mm
    25x M5x20mm
    25x M8x25mm
    25x M5x12mm
    25x M5x16mm
    25x M8x20mm
    25x M6x25mm
    25x M6x16mm
  • Product Type
    Screws - Socket Head
  • Average Quantity
    250
  • Material Grade
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome