0
1

Metric Slotted Countersunk M/C Screw Kit Brass

Order Code: ZT1073437X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Brass Slot CSK M/C Nut and Washer Set

Contents:

50 each of M4 x 8, M4 x 10, M4 x 12, M4 x 16
25 each of M5 x 16, M5 x 20
15 each of M6 x 12, M6 x 16, M6 x 20 and M6 x 25.

Average quantity: 310 sets

See full description
Specifications for Metric Slotted Countersunk M/C Screw Kit Brass
  • Kit Contents
    50x M4x16 c/w Nut & Washer
    50x M4x8 c/w Nut & Washer
    15x M6x16 c/w Nut & Washer
    25x M5x20 c/w Nut & Washer
    50x M4x12 c/w Nut & Washer
    50x M4x10 c/w Nut & Washer
    15x M6x25 c/w Nut & Washer
    25x M5x16 c/w Nut & Washer
    15x M6x12 c/w Nut & Washer
    15x M6x20 c/w Nut & Washer
  • Product Type
    Slotted C/Sunk Machine Screw, Nuts & Washer Set
  • Average Quantity
    310
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome