0
1

Metric Slotted Pan Head M/C Screw Kit Brass

Order Code: ZT1073438X

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£59.845%


Description

Brass Slot Pan M/C Nuts and Washer Set

Contents:

50 each of M4 x 8, M4 x 10, M4 x 12, M4 x 16
25 each of M5 x 16, M5 x 20
15 each of M6 x 12, M6 x 16, M6 x 20 and M6 x 25

Average quantity: 310

See full description
Specifications for Metric Slotted Pan Head M/C Screw Kit Brass
  • Product Type
    Slotted Pan Head Machine Screw, Nut & Washer Kit
  • Material
    Brass
  • Kit Contents
    50x M4x16mm c/w Nut & Washer
    50x M4x8mm c/w Nut & Washer
    50x M4x10mm c/w Nut & Washer
    15x M6x12mm c/w Nut & Washer
    15x M6x25mm c/w Nut & Washer
    25x M5x20mm c/w Nut & Washer
    15x M6x16mm c/w Nut & Washer
    25x M5x16mm c/w Nut & Washer
  • Average Quantity
    310

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome