Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Fastener Assortments
Nuts Steel Metric Wing BZP Kit
By Kennedy
Order Code:
ZT1073451X
£15.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.29
0%
5 - 9
£14.68
4%
10 - 19
£14.07
8%
20 +
£13.46
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
15.29
https://www.zoro.co.uk/shop/fasteners/fastener-assortments/nuts-steel-metric-wing-bzp-kit/p/ZT1073451X
Add to quotation
Schedule an order and save 5%
View all Fastener Assortments
Description
Cold Formed Zinc Plated Nuts
Contents: M5, M6, M8, M10 and M12.
Tags:
#BulkDiscount
Specifications
Specifications for Nuts Steel Metric Wing BZP Kit
Average Quantity
100
Kit Contents
M8
M4
M5
M6
M10
Product Type
Nut Kit
Material
Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome