0
1

Pozi Countersunk Self Tapping Screw Kit A2 AVG-900PC

Order Code: ZT1073434X

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

A2 Stainless Steel Pozi Pan head CSK Self-tapping Screw Kits

Contents: CSK STS:
100 each of 2.9 x 13, 2.9 x 16, 3.5 x 13, 3.5 x 19, 3.5 x 25, 4.2 x 13, 4.2 x 19,4.2 x 25mm
50 each of 4.8 x 16,4.8 x 25mm

Average contents: 900 pieces

See full description
Specifications for Pozi Countersunk Self Tapping Screw Kit A2 AVG-900PC
  • Product Type
    Screws - Self Tapping
  • Material
    A2 Stainless
  • Average Quantity
    900
  • Kit Contents
    100x 4.2x25mm
    100x 4.2x19mm
    100x 2.9x13mm
    100x 4.2x13mm
    100x 2.9x16mm
    50x 4.8x25mm
    100x 3.5x25mm
    50x 4.8x16mm
    100x 3.5x19mm
    100x 3.5x13mm
  • Material Grade
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome