0
1

Pozi Pan Self Tapping Screw Kit A2 AVG-900PC

Order Code: ZT1073501X

£24.99 Inc VAT (20%)
£29.9916.5% off
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.745%
10 +£22.4910%


Description

Contents: PAN STS:

100 each of 2.9 x 13, 2.9 x 16, 3.5 x 13, 3.5 x 19, 3.5 x 25, 4.2 x 13, 4.2 x 19 and 4.2 x 25mm
50 each of 4.8 x 16 and 4.8 x 25mm

Average contents: 900 pieces

See full description
Specifications for Pozi Pan Self Tapping Screw Kit A2 AVG-900PC
  • Product Type
    Screws - Self Tapping
  • Material
    A2 Stainless
  • Average Quantity
    900
  • Kit Contents
    (100) 4.2x25mm
    (50) 4.8x25mm
    (100) 3.5x13mm
    (50) 4.8x16mm
    (100) 4.2x13mm
    (100) 2.9x16mm
    (100) 4.2x19mm
    (100) 3.5x25mm
    (100) 2.9x13mm
    (100) 3.5x19mm
  • Size
    2.9 x 16mm
    4.2 x 19mm
    3.5 x 19mm
    3.5 x 25mm
    3.5 x 13mm
    4.8 x 25mm
    4.2 x 13mm
    4.2 x 25mm
    4.8 x 16mm
    2.9 x 13mm
  • Surface Treatment
    Plain
  • Material Grade
    A2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome